ASSA ABLOY ACCENTRA® (Yale®) Door Closer, Grade 1, Adj. Size 1 To 4, ADA Tri Pack
|
Questions & Answers (0)
Product Description
ASSA ABLOY ACCENTRA® (Yale®) 1100 series architectural door closers are ideal for a wide variety of commercial applications where ease of use and installation are required while remaining cost-effective. This door closer features rugged construction, adjustments for closing and latch speed, and rack and pinion operation. Meets ADA requirements for opening force. Non-handed for right or left hand installation.
Tri-Pack - Comes with all 3 Arms of Door Closers (Parallel, Top Jamb and Regular).
Tri-Pack - Comes with all 3 Arms of Door Closers (Parallel, Top Jamb and Regular).
PRICE
$139.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 2-5/8 in |
| Height | 1-3/4 in |
| Weight | 6 lbs |
| Mounting Dimensions | 9-1/16 X 3/4 in |
Product Details
| Color | Aluminum |
| Material | Aluminum |
| Description | Door Closer ADA |
| Manufacturers Part Number | 1101BF689 |
| Grade | 1 |
| Brand | Assa Abloy |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Fire Rating | UL-cUL Listed |
| Certifications | ANSI/BHMA A156.4 |