900 Series Cover, Arm & P.A. Bracket - Satin Brass
Write a Review
|
Questions & Answers (0)
Product Description
900 Series Cover, Arm & P.A. Bracket - Satin Brass
Kit includes cover, arm and parallel arm brackets. Satin Brass Finish.
Kit includes cover, arm and parallel arm brackets. Satin Brass Finish.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Fits All |
| Package Quantity | 1 |
| Description | Cover, Arm & P.A Bracket |
| Color | Satin Brass |
| Manufacturers Part Number | KIT900SB |
| For Use With | Door Width 27"- 42" |
| Brand | S. Parker Hardware |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | UL Listed |