Chef-Master 90007 -Salad Spinner Inner Basket
Easily replace salad spinner basket
Chef-Master Salad Spinner Inner Basket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 11-1/2 in |
| Weight | 4 lbs |
Product Details
| Package Quantity | 1 |
| Description | Salad Spinner Inner Basket |
| Manufacturers Part Number | 90007 |
| Brand | Chef-Master |