Vollrath® Strainer - Fine Mesh 10-1/4" - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Retinned wire mesh. Reinforced wire rims for added strength. Double pan hooks. Lacquered wooden handles. Sold in package quantity of 12. Priced each.
PRICE
$623.40 Sold in packages of 12 / $51.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Diameter | 10-1/4 in |
Product Details
| Handle Material | Wooden Handles |
| Material | Wooden Handles |
| Package Quantity | 12 |
| Description | Fine Mesh |
| Manufacturers Part Number | 47190 |
| Brand | Vollrath |