Williams® Replacement Square Drive For Torque Multipliers-391
Write a Review
|
Questions & Answers (0)
Product Description
Replacement square drives for plantery-gear and plate reaction torque multipliers.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Weight | 0.2 lbs |
| Drive Size | 1/2 Female Square, 3/4 Male in |
Product Details
| Type | Replacement Square Drives |
| Color | Black |
| Manufacturers Part Number | JHWTM-391RSD |
| Brand | Williams |