- Includes 3/8 Drive Extensions
- Chrome plating provides increased protection from rust and corrosion
- Flexible extension is designed for low torque applications in limited access areas
- Ball and spring socket retention
- Spinner disk is ideal for fast turn down of fasteners
Williams® 3/8" Drive 5 Piece Extension Set, 1-1/2", 3", 6", 11", 18"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2, 3, 6, 11, 18 in |
| Weight | 3 lbs |
| Drive Size | 3/8 in |
| Size | 1-1/2, 3, 6, 11, 18 in |
Product Details
| Type | Drive Extension |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWWSB-5XT |
| Brand | Williams |