Features:
- Simply thread through tie to desired size
- Tamper evident except for CTBR1A which is releasable
Model # :WBB3203783
MPN #: CTBS8C
Weights & Dimensions
| Length | 8 |
| Width | 1/16 in |
| Tensile Strength | 18 |
Product Details
| Type | Security Tie |
| Material | Nylon |
| Package Quantity | 2000 |
| Color | Black |
| Manufacturers Part Number | CTBS8C |