Eclipse 902-372 - 4 Pc Phillips1" Insert Bit Set-Sizes 0,#1,#2,#3
Write a Review
|
Questions & Answers (0)
Product Description
4 Pc Phillips1" Insert Bit Set-Sizes 0,#1,#2,#3.
PRICE
$2.19
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | Various in |
Product Details
| Type | Phillips Insert Bit |
| Package Quantity | 4 |
| Description | Phillips Insert Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | 902-372 |
| Tip Type | Phillips |
| Brand | Eclipse |