Eclipse 902-379 - 11 Pc Jumbo Pack Assorted Star Tip 1-15/16" Power Bit Set
Write a Review
|
Questions & Answers (0)
Product Description
11 Pc Jumbo Pack Assorted Star Tip 1-15/16 inch Power Bit Set.
PRICE
$8.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
| Size | Various in |
Product Details
| Type | Star Tip Power Bit |
| Package Quantity | 11 |
| Description | Jumbo Pack Assorted Star Tip Power Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | 902-379 |
| Tip Type | Star Tip |
| Brand | Eclipse |