12 Pc Jumbo Pack Assorted Flat and Phillips 1-15/16 inch Power Bit Set.
Eclipse 902-378 - 12 Pc Jumbo Pack Assorted Flat and Phillips 1-15/16" Power Bit Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
| Size | Various in |
Product Details
| Type | Flat and Phillips Power Bit |
| Package Quantity | 12 |
| Description | Jumbo Pack Assorted Flat and Phillips Power Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | 902-378 |
| Tip Type | Various |
| Brand | Eclipse |