Nanuk 904-FOAM Foam Inserts (3 part) for Nanuk 904 Case
Write a Review
|
Questions & Answers (0)
Product Description
Made of high-quality polyurethane foam the multi-layered set of foam inserts includes a pre-scored removable layer with foam squares that can be removed in any configuration to accommodate the case contents while the lid of the case features a convoluted foam pad. This Nanuk Protection Case Accessory fits Nanuk 904 Dry Boxes.
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 8-3/8 in |
| Inside Width | 6 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Series | 904 |
| Style | Accessories |
| Material | Foam |
| Package Quantity | 1 |
| Description | Foam Inserts |
| Manufacturers Part Number | 904-FOAM |
| Brand | Nanuk |
Warranty
| Warranty | Limited Lifetime |