SCILOGEX Foam Test Tube Insert 18900021, For 18 Test Tubes of 10mm Dia., Use with Universal Adapter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 18900021 |
| Description | Foam Tube Insert |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
GENIE® 83041392 Two-Tier Microplate Foam Insert, Pack of 1 High-density, double layered foam insert for prolonged shaking of one standard footprint microplate to protect sample from heat-buildup. This insert fits into the 6-in (152mm) Platform attachment (Part No. 146-6005-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
GENIE® 83041422 Model H302 Large Sample Set, 1 Set The Large Sample Set (Model H302) can be used with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse for beakers, flasks and large tubes. It consists of a Recessed Platform (Part No. 504-0039-00), 2 Elastic Bands (Part No. 568-0001-00), and an assortment of Foam Inserts (Part Nos. 503-0278-00, 503-0279-00, 503-0280-00) for tubes of various diameters (9mm to 37. 0mm). A Blank Foam Insert (Part No. 503-0277-00) is also provided for user customization.
The GVM-AS Variable Speed Vortex Mixer is the best choice for vortex mixing in your lab. Speed adjustment between 100 - 2500rpm is as easy as rotating the analog dial. A slight press on the top cup quickly and efficiently vortexes virtually any tube. Continuous run function and available adapters allow for simultaneous mixing of multiple samples. A heavy-duty cast aluminum base and suction cup feet make the GVM-AS extremely stable despite its compact footprint. Features Touch operation or continuous mode Variable speed control from 0 to 2500rpm Suitable for various tube types and mixing ...
The GVM-AS Variable Speed Vortex Mixer is the best choice for vortex mixing in your lab. Speed adjustment between 100 - 2500rpm is as easy as rotating the analog dial. A slight press on the top cup quickly and efficiently vortexes virtually any tube. Continuous run function and available adapters allow for simultaneous mixing of multiple samples. A heavy-duty cast aluminum base and suction cup feet make the GVM-AS extremely stable despite its compact footprint. Features Touch operation or continuous mode Variable speed control from 0 to 2500rpm Suitable for various tube types and mixing ...
Ohaus® Multi-Tube Vortexers are ideal for hands-free, high-throughput sample processing. Interchangeable foam racks for vortexing tubes from 10 to 29 mm in diameter are available. Strong suction cup feet reduce motion and prevent sliding on the work surface for safe operation in the lab. Digital models offer exact speed control for applications that demand repeatable results. Non-digital variable speed models are an economical alternative. Applications: Suspensions, Genotyping, High Throughput DNA and RNA Testing in Clinical Labs Display: Independent LED displays for speed/time allow the ...