SCILOGEX Foam Test Tube Insert 18900023, For 8 Test Tubes of 16mm Dia., Use with Universal Adapter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 18900023 |
| Description | Foam Tube Insert |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
GENIE® 83041422 Model H302 Large Sample Set, 1 Set The Large Sample Set (Model H302) can be used with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse for beakers, flasks and large tubes. It consists of a Recessed Platform (Part No. 504-0039-00), 2 Elastic Bands (Part No. 568-0001-00), and an assortment of Foam Inserts (Part Nos. 503-0278-00, 503-0279-00, 503-0280-00) for tubes of various diameters (9mm to 37. 0mm). A Blank Foam Insert (Part No. 503-0277-00) is also provided for user customization.
The GVM-AS Variable Speed Vortex Mixer is the best choice for vortex mixing in your lab. Speed adjustment between 100 - 2500rpm is as easy as rotating the analog dial. A slight press on the top cup quickly and efficiently vortexes virtually any tube. Continuous run function and available adapters allow for simultaneous mixing of multiple samples. A heavy-duty cast aluminum base and suction cup feet make the GVM-AS extremely stable despite its compact footprint. Features Touch operation or continuous mode Variable speed control from 0 to 2500rpm Suitable for various tube types and mixing ...
The GVM-AS Variable Speed Vortex Mixer is the best choice for vortex mixing in your lab. Speed adjustment between 100 - 2500rpm is as easy as rotating the analog dial. A slight press on the top cup quickly and efficiently vortexes virtually any tube. Continuous run function and available adapters allow for simultaneous mixing of multiple samples. A heavy-duty cast aluminum base and suction cup feet make the GVM-AS extremely stable despite its compact footprint. Features Touch operation or continuous mode Variable speed control from 0 to 2500rpm Suitable for various tube types and mixing ...
The GVM-AS Variable Speed Vortex Mixer is the best choice for vortex mixing in your lab. Speed adjustment between 100 - 2500rpm is as easy as rotating the analog dial. A slight press on the top cup quickly and efficiently vortexes virtually any tube. Continuous run function and available adapters allow for simultaneous mixing of multiple samples. A heavy-duty cast aluminum base and suction cup feet make the GVM-AS extremely stable despite its compact footprint. Features Touch operation or continuous mode Variable speed control from 0 to 2500rpm Suitable for various tube types and mixing ...
GENIE® 83041421 Assorted Foam Inserts, Pack of 4 High-density Foam Inserts for each of the following: 9-16mm Tubes, 14-29mm Tubes, 29-37mm Tubes. A Blank Foam Insert is also included for user customization. Each insert fits into the Recessed Platform (Part No. 504-0039-00) and one of each is included in the Large Sample Set (Model H302, Part No. 503-0282-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.