Kit Includes:
First Aid Only 90567 First Aid Kit, 50 Person, ANSI Compliant, Class B, Metal Case
|
Questions & Answers (0)
Product Description
Weatherproof case comes with a carrying handle and is wall mountable. Contents meet the 2015 ANSI Class B requirements and are sufficient to treat 50 or more people.
Kit Includes:
Kit Includes:
PRICE
$87.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 13-7/8 in |
| Height | 3 in |
| Weight | 4 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 199 |
| Class | B |
| Mounting Location | Wall |
| Number of Shelves | 1 |
| Description | ANSI 2015 Compliant First Aid Kit |
| Person Count | 50 |
| Package Quantity | 1 |
| Manufacturers Part Number | 90567 |
| Case Material | Metal |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |