- Convenient refills for SmartCompliance General Business Cabinets contain individual items for restocking for first aid kits
- For general use around office or home
First Aid Only Burn Spray For SmartCompliance Cabinets, 4 oz. Capacity Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.80
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Weight | 0.3 lbs |
| Size | 4 oz. |
Product Details
| Type | Burn Spray |
| Color | White |
| Shelf Life | 1 Year |
| Active Ingredients | Lidocaine |
| Sterile | No |
| Package Type | Bottle |
| Description | First Aid Burn Spray |
| Package Quantity | 1 |
| Manufacturers Part Number | 13-040 |
| Form | Spray |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | First Aid Only |