Medicated spray to help relieve pain from minor burns. Also contains antiseptic to help prevent infection from burns, minor cuts and abrasions. Water soluble and non-staining. General use first aid spray that helps to soothe burns. Sold in a 4 ounce pump spray bottle. Perfect for standalone first aid or as a refill for a kit. Made in the USA.
First Aid Only First Aid Burn Spray, 4 oz. Pump - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.80 Sold in packages of 12 / $5.40 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Size | 4 oz. |
Product Details
| Number of Pieces | 1 |
| Material | Liquid |
| Package Type | Bottle |
| Package Quantity | 12 |
| Description | Burn Spray |
| Color | White |
| Manufacturers Part Number | 13-040 |
| Case Material | Bottle |
| Brand | First Aid Only |