Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB2238775

MPN #: 906-NI-M10X1-A

J.W. Winco 906-NI-M10X1-A Stainless Threaded Plug with M10 x 1.0 Tapered Thread

Product Description
DIN 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing.

PRICE
$1.54

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8 mm
Thread SizeM10 x 1.0 in

Product Details

Country of OriginImport
Body Material303 Stainless Steel
SeriesDIN906
Hex Key Size5mm
Manufacturers Part Number906-NI-M10X1-A
BrandJ.W. Winco