J.W. Winco 906-ST-M20X1.5-A Steel Threaded Plug with 20 x 1.5 Tapered Thread
Write a Review
|
Questions & Answers (0)
Product Description
DIN 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing.
PRICE
$2.45
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 mm |
| Thread Size | M20 x 1.5 in |
| Tensile Strength | 500n/mm2 psi |
Product Details
| Country of Origin | Import |
| Body Material | Zinc, Blue Passivated |
| Series | DIN906 |
| Hex Key Size | 10mm |
| Manufacturers Part Number | 906-ST-M20X1.5-A |
| Ultrasonically Checked | Yes |
| Brand | J.W. Winco |