Milton s-761-1 V Style High Flow Steel Plug 1/4" FNPT 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-761-1 V Style High Flow Steel Plug 1/4" FNPT 2 Pack
1/4" FNPT high flow V style plugs are used in applications that require high volume low pressure. V style plugs offer a maximum of 300 PSI and a 1/4" basic flow size. Air flow of 74 SCFM.
1/4" FNPT high flow V style plugs are used in applications that require high volume low pressure. V style plugs offer a maximum of 300 PSI and a 1/4" basic flow size. Air flow of 74 SCFM.
PRICE
$5.70
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.44 in |
| Width | 0.69 in |
| Height | 0.69 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | European High Flow 1/4" body |
| CFM | 74 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | V-Style |
| Made in the USA | No |
| Material | Steel |
| Package Quantity | 2 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-761-1 |
| Brand | Milton |