Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2238744

MPN #: 906-ST-R3/4-A

J.W. Winco 906-ST-R3/4-A Steel Threaded Plug with R 3/4" Tapered Thread

Product Description
J.W. Winco 906-ST-R3/4-A Steel Threaded Plug with R 3/4" Tapered Thread

DIN 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing.

PRICE
$4.21

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12 mm
Thread SizeR 3/4 in
Tensile Strength500n/mm2 psi

Product Details

Country of OriginImport
Body MaterialZinc, Blue Passivated
SeriesDIN906
Hex Key Size12mm
Manufacturers Part Number906-ST-R3/4-A
Ultrasonically CheckedYes
BrandJ.W. Winco