Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB2182865

MPN #: 90615

First Aid Only™ 90615 First Aid Kit Refill, 25 Person, ANSI Compliant, Class A+

Product Description
Complete first aid kit refill pack for the following kit model numbers: 90561, 90563, 90589. Includes all product necessary to refill the original kit and make it ANSI Class A compliant.

Kit Includes:
  • (50) Plastic Bandages 1" x 3"
  • (1) Conforming Gauze Roll 2"
  • (1) First Aid Tape ½" x 5yd
  • (1) Scissors
  • (10) Triple Antibiotic Ointment Packs
  • (6) Gauze Dressing Pads 3" x 3"
  • (12) BZK Antiseptic Towelettes
  • (2) Trauma Pad 5" x 9"
  • (1) CPR Mask with one way valve
  • (1) Triangular Sling/Bandage 40" x 40" x 56"
  • (1) Burn Dressing 4" x 4"
  • (1) First Aid Guide
  • (10) First Aid/Burn Cream Pack 0.9g
  • (5) Fingertip Fabric Bandages
  • (1) Cold Compress 4" x 5"
  • (5) Knuckle Fabric Bandages
  • (2) Sterile Eye Pad
  • (3) Insect Sting Relief Pads
  • (1) Eyewash 1oz
  • (1) Tweezers
  • (10) Hand Sanitizer 0.9g
  • (12) Aspirin Tablets
  • (4) Nitrile Gloves


PRICE
$36.95

Min. purchase quantity is 3
3
3
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width2-1/2 in
Depth9 in
Height8 in
Weight2 lbs

Product Details

TypeRefill
Number of Pieces141
ClassA+
StyleGeneral Purpose
DescriptionFirst Aid ANSI A+, Refill
Person Count25
Package Quantity1
Manufacturers Part Number90615
Case MaterialPaperboard
BrandFirst Aid Only

Compliance & Certifications

CertificationsANSI Z308.1-2015