First Aid Only FAE-6103 SmartCompliance Refill First Aid Tape, 1/2" X 5 Yd, 2/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-6103 SmartCompliance Refill First Aid Tape, 1/2" X 5 Yd, 2 Per Box
SmartCompliance Refill with 2, 1/2" x 10yd First Aid Tape per box. The paper tape is durable but breathable and holds bandages in place or secures other dressings that mold to body contours. The adhesive keeps the tape securely in place and is easy to remove without pain or shredding of the tape. The adhesive reduces the chances of skin irritation.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
1/2" X 5 Yd First Aid Tape, 2 Per Box
SmartCompliance Refill with 2, 1/2" x 10yd First Aid Tape per box. The paper tape is durable but breathable and holds bandages in place or secures other dressings that mold to body contours. The adhesive keeps the tape securely in place and is easy to remove without pain or shredding of the tape. The adhesive reduces the chances of skin irritation.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
1/2" X 5 Yd First Aid Tape, 2 Per Box
PRICE
$5.30
21
21
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 X 5 Yd in |
Product Details
| Type | Refill |
| Number of Pieces | 2 |
| Package Quantity | 2 |
| Description | First Aid Tape Refill |
| Manufacturers Part Number | FAE-6103 |
| Brand | First Aid Only |