Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
First Aid Only

Model # :WBB2046275

MPN #: 90623

First Aid Only® 3 Shelf ANSI 2015 Class B+, Refill, with Meds

Product Description
The ANSI B+ kit refill includes essential first aid supplies and over-the-counter medication for treating injuries occuring in more complex or high-risk work enviornments. The contents will refill a 3 shelf cabinet sufficient to support 100 people. Stay ANSI and OSHA compliant at your manufacturing facility, warehouse and industrial site with this 676-piece first aid cabinet refill.

Features:
  • Recommended for manufacturing facilities, industrial sites and warehouses
  • Refill for first aid cabinet 90575
  • Exceeds ANSI 2015 B standards to keep your first aid cabinet OSHA compliant with essential first aid supplies
  • 676 pieces of first aid supplies to treat minor wounds, scrapes, burns, aches and pains


Kit Contents:
  • (1) Tweezers
  • (1) First Aid Guide
  • (6) Fabric Bandages, 2" x 4"
  • (2) Conforming Gauze Roll, 2"
  • (50) Fabric Knuckle & Fingertip Bandages
  • (1) Scissors
  • (10) Gauze Dressing Pads, 3" x 3"
  • (3) Trauma Pad, 5" x 9"
  • (10) Gauze Dressing Pads, 4" x 4"
  • (100) Fabric Bandages, 1" x 3"
  • (100) Alcohol Cleansing Pads
  • (1) Tri-cut Waterproof Tape w/ Plastic Spool
  • (100) Non-Aspirin Tablets
  • (25) Triple Antibiotic Ointment Packs
  • (1) Elastic Bandage, 4" x 5 yd.
  • (1) Antiseptic Spray, 4 oz.
  • (100) Cotton Tipped Applicators, 3"
  • (1) CPR Mask w/ One Way Valve
  • (1) Padded Splint, 4" x 24"
  • (2) Burn Dressing, 4" x 4"
  • (25) First Aid/Burn Cream Pack, 0.9g
  • (1) Burn Spray, 4 oz.
  • (100) Antacid tablets
  • (2) Cold Compress, 6" x 9"
  • (1) Hema-Flex 5" x 9" Trauma Pad
  • (2)Sterile Eye Pads & Strips
  • (1) 4" x 4" Gauze
  • (1) Eyewash, 4 oz.
  • (2) Gloves
  • (10) Hand Sanitizer, 0.9g
  • (2) Triangular Sling/Bandage, 40" x 40" x 56"
  • (10) Nitrile Gloves
  • (1) 4" Stretch Gauze Bandage
  • PRICE
    $139.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length13-1/4 in
    Width9-1/8 in
    Height8-3/4 in
    Weight5 lbs

    Product Details

    TypeRefill
    Number of Pieces676
    ClassB+
    StyleGeneral Purpose
    Description2 Shelf First Aid Refill With Meds
    Person Count100-150
    Package Quantity1
    Manufacturers Part Number90623
    Case MaterialPaperboard
    BrandFirst Aid Only

    Compliance & Certifications

    CertificationsANSI Z308.1-2015