Features:
- Ideal for use in elementary schools, pre-schools, and daycares
- Single use pack eliminates the need to refill an entire first aid kit, simplifying the reorder process to only what was used and reducing waste
Weights & Dimensions
| Width | 6 in |
| Depth | 1-1/2 in |
| Height | 9 in |
| Weight | 0.3 lbs |
Product Details
| Type | Bumps & Bruises Care Kit |
| Number of Pieces | 3 |
| Color | Clear |
| Package Quantity | 1 |
| Description | Bumps and Bruises Care Kit Refill |
| Person Count | 1 - 2 |
| Manufacturers Part Number | 91577 |
| Case Material | Plastic |
| Brand | First Aid Only |