SmartCompliance ANSI A General Business Refill For Kits: 90608, 746000, 90580, 746004
Kit Contains:
Cold Pack, 4" x 5" | and ½" x 5 yd Tape Roll |
Cold Pack, 4" x 5" | and ½" x 5 yd Tape Roll |
Weights & Dimensions
| Size | 8-3/4 x 15 x 2 in |
Product Details
| Type | Refill |
| Number of Pieces | 95 |
| Package Quantity | 2 |
| Description | General Business Refill |
| Person Count | 50 |
| Manufacturers Part Number | 90962 |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI 2015 Compliant |