First Aid Only Z801 SmartCompliance Refill Emergency Blanket, 52"X 84", 1/Bag
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only Z801 SmartCompliance Refill Emergency Blanket, 52"X 84", 1 Per Bag
SmartCompliance Refill with 1, 52" x 84" Emergency Blanket per bag. The emergency blanket effectively reflects back 90% of the body's heat when wrapped around a person. It is made from a thermal material developed from insulation used in space exploration. The emergency blanket is an essential first aid supply to always keep on-hand
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
52"X 84" Emergency Blanket, 1 Per Bag
SmartCompliance Refill with 1, 52" x 84" Emergency Blanket per bag. The emergency blanket effectively reflects back 90% of the body's heat when wrapped around a person. It is made from a thermal material developed from insulation used in space exploration. The emergency blanket is an essential first aid supply to always keep on-hand
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
52"X 84" Emergency Blanket, 1 Per Bag
PRICE
$2.28
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 52 X 84 in |
Product Details
| Type | Refill |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Emergency Blanket Refill |
| Manufacturers Part Number | Z801 |
| Brand | First Aid Only |