Kimble® Kimax® 90mm Microfiltration Assembly with Fritted Glass Support
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® ULTRAWARE WITH FRITTED GLASS SUPPORT The 90 mm vacuum microfiltration assemblies are designed for large sample volumes or samples with high particulate loads that would tend to clog a 47 mm diameter filter. The assembly with fritted glass support is used for general filtration. Filtration rates are up to four times faster than 47 mm filters The funnel is graduated from 300 to 1000 mL in 50 mL increments Maximum funnel capacity is 1100 mL Prefilter size is 70 mm diameter; approximate filter area is 38.5 cm² Connection to our 1 liter filtration flask (available as an accessory) is made with a #8 silicone stopper Unit is supplied with a 40-60 micron porosity fritted glass support base, a 1 liter graduated funnel, an anodized aluminum clamp and a #8 silicone stopper Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$1,349.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 90 |
Product Details
| Material | Fritted Glass |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 953755-0090 |
| Retention | 60 |
| Brand | Wheaton |