Screwdriver Sets
Availability
Special Price
Brand
Type
Length
Height
Color
Price
Related Products
6 PCS Precision Screwdriver Set contains 4 pieces slotted and 2 pieces Philips screwdriver bits. Blades are made of precision-machined carbon steel to ensure perfect fit every time. It comes with plastic box for easy storage and carrying. Built-in bits stand for keeping tools conveniently during working. With fast turning swivel cap for easy operation. Knurled quality steel handle for grip firmly. Contents #0 #11.4mm 1.8mm 2.4mm 3.0mm
Features: Long nose plier 135mm Diagonal cutting plier 110mm Dual color lineman's plier 210mm Dual color long nose plier 165mm Adjustable wrench 6 inches Dual color side cutting plier 165mm 5pcs needle file set Ceramic soldering iron 110V 3-1/2 Compact digital multimeter Measuring tape(3M/10FT) Solder core 63%, SN 7pcs hex key set Wire stripper cutter Utility knife (3 blades self loading) All purpose snip Solder aid tools Desoldering pump 10pcs electronic combination wrench Flux bottle (2pcs/pack) Blow brush (Ø62mm) IC extractor Slip joint plier 154mm Pro-soft screwdriver 3.0 x75mm ...
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger Precision machined driving tips Longer shanks for ...
The Beta M213 screwdriver set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 25-piece set includes: (6)1201E screwdrivers for slotted head screws 2.5x50, 3x75, 4x100, 5.5x125, 6.5x150, 8x200 mm; (1)1201EN screwdriver for slotted head screws, extra-short series of 4x30 mm, (4) 1202E screwdrivers for cross head Phillips screws PH0x60, PH1x80, PH2x100, PH3x150 mm, (1) 202EN screwdriver for cross head Phillips screws, extra-short series of PH1X30 mm; (12) 1207E/TX screwdrivers for Torx head screws, ... ...
The 97BTX-C series of ball-end torx key wrenches are color coded for quick identification. The ball-end allows for 30 degrees of misalignment with the fastener. This 8-piece set covers sizes T9, T10, T15, T20, T25, T27, T30, T40 and includes a folding locking case for handy storage.