Ratchets, Extensions & Adapters
Availability
Length
Brand
Type
Color
Price
Related Products
Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Dual socket retention, with both ball and plunger on male drive for versatility Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Our most rugged, high torque capacity ratchet
Features: 32 teeth action provides an 11° ratcheting angle Shift lever reverses action instantly Ball and spring provide firm socket retention Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Our most rugged, high torque capacity ratchet
The Gearwrench® 90-tooth ratchets have a 4° swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds ASME torque performance requirements, delivering one of the strongest ratchets on the market. These Gearwrench® ratchets help you GET IT DONE™. Features: 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces Enclosed head design for extreme resistance to dirt infiltration Precision engineered high strength pawl ...
The Gearwrench® 90-tooth ratchets have a 4° swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds ASME torque performance requirements, delivering one of the strongest ratchets on the market. These Gearwrench® ratchets help you GET IT DONE™. Features: 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces Locking flex-head with 9 locked positions and unlocked option for adjustable access angle Enclosed head ...
Features: 1/2" Drive with pinned 7/8" 6-point socket, 2-1/4" length 36 tooth gear with 10 degree of engagement allows engagement in tight working areas Bronze hammer head reduces rebound Pry bar handle provide alignment option Socket feature SuperTorque® lobular opening for greater turning power without deforming the fastener Easy access reversing lever allows user to change working direction quickly and easily with only one hand Tethering device attached to handle Repair kit includes ratchet repair kit and cover plate