- Forged one-piece ratchet provide strength and safety for industrial applications
- Smooth comfort-grip handle permits all-day use without gloves
- 33 tooth gear with 11 degree of engagement allows engagement in tight working areas
- Single Pawl ratchet design: 1) Designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load. 2) Does not require as many working parts, reducing possible breakage and parts to repair
- Easy access reverse lever allows user to change working direction quickly and easily with only one hand
- Ball and Spring socket retention
- Spring and plunger socket retention
Williams® Integrated Handle Ratchets, 3/4" Drive, 20-1/8"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/8 in |
| Weight | 6 lbs |
| Drive Size | 3/4 in |
| Male Drive Size | 3/4 in |
Product Details
| Ratchet Head Style | Pear |
| Type | Ratchet |
| Impact Approved | No |
| Description | Integrated Handle Ratchets |
| Ratcheting | Yes |
| Color | Black |
| Manufacturers Part Number | JHWHB-51B |
| Brand | Williams |