First Aid Only 91101 SmartCompliance Complete Eyewash Station
Write a Review
|
Questions & Answers (0)
Product Description
The SmartCompliance Complete eyewash station comes with two 32-ounce eyewash bottles and a helpful usage label mounted in the station. The wall-mountable cabinet is aesthetically appealing with push-plate door opening and is perfect for offices, restaurants, schools and many other customer-facing venues. Sterile isotonic buffered solution is perfect for flushing or aerating the eyes.
Kit Contains:
The eyewash station has two 32-ounce eyewash bottles and comes with a helpful usage label in the center of the station
Kit Contains:
The eyewash station has two 32-ounce eyewash bottles and comes with a helpful usage label in the center of the station
PRICE
$91.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz. |
Product Details
| Type | Double Bottle Eyewash Station |
| Mounting Location | Wall Mount |
| Material | Plastic |
| Package Quantity | 1 |
| Description | SmartCompliance Complete Eyewash Station, Double Bottle |
| Color | White |
| Manufacturers Part Number | 91101 |
| Brand | First Aid Only |