Global Industrial
Model # :WB708567
Global Industrial Emergency Eyewash, 16 Oz., 1 Bottle
Write a Review
|
Questions & Answers (0)
Product Description
✓ Portable.
✓ Great value.
✓ Readily available for use.
The Global Industrial™ Emergency Eyewash Bottle is compatible with the Global Industrial™ Double Bottle Eyewash Stations, 708569SS and 708569DS. Made of 98.3 percent ophthalmic solution and ideal for use in high-hazard areas, this eyewash bottle provides relief when irritation, burning, and itching occur from dust, smoke, or chemical contamination. Size: 16 oz.
✓ Great value.
✓ Readily available for use.
The Global Industrial™ Emergency Eyewash Bottle is compatible with the Global Industrial™ Double Bottle Eyewash Stations, 708569SS and 708569DS. Made of 98.3 percent ophthalmic solution and ideal for use in high-hazard areas, this eyewash bottle provides relief when irritation, burning, and itching occur from dust, smoke, or chemical contamination. Size: 16 oz.
PRICE
$15.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Type | Eyewash Solution |
| Mounting Location | Portable |
| Package Quantity | 1 |
| Description | Emergency Eyewash Bottle |
| Manufacturers Part Number | 708567 |
| For Use With | Model# 708569SS, 708569DS |
| Brand | Global Industrial |