Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB2335305

MPN #: 91103

First Aid Only 91103 SmartCompliance Complete Bloodborne Pathogen Station

Product Description
The SmartCompliance Complete Bloodborne Pathogen Station is a complete kit for Blood Borne Pathogens Protection. The station comes with four BBP fluid clean-up modules and four protective apparel modules along with a 25 oz. shaker bottle of SpillMagic universal absorbent. The wall-mountable cabinet is aesthetically appealing with a push-plate door opening and is perfect for offices, restaurants, breakrooms, schools and many other customer-facing venues.

Station Includes:
  • (1) Spill Magic universal absorbent 25 oz. shaker bottle
  • (4) BBP Protective Protective apparel packs 21-765 and four Body Fluid Spill clean-up packs (21-760).

Protective Apparel Pack Includes:
  • (2) BZK Antiseptic Towelettes
  • (2) Disposable Shoe Covers
  • (2) Nitrile Exam Gloves
  • (1) Disposable Bonnet
  • (1) Disposable Gown
  • (1) Eye and Face Shield
  • (1) Biohazard Bags, 24" x 24", 10 gallon capacity

  • Body Fluid Spill Clean-up Pack Includes:
  • (2) Nitrile Exam Gloves
  • (1) Biohazard Scoop
  • (1) Spill Clean-Up Powder, 2oz
  • (10) Disposable Paper Towels
  • (1) Clear Bag
  • (2) BZK Antiseptic Towelettes
  • (1) Antimicrobial Wipe
  • (2) Twist Ties
  • (1) Biohazard Bags, 24" x 24", 10 gallon capacity

  • PRICE
    $199.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size9-3/4 x 15-1/2 x 5-1/4 in

    Product Details

    TypeBloodborne Pathogens Kit
    Mounting LocationWall
    Number of Pieces32
    Package Quantity1
    DescriptionBloodborne Pathogen Station
    SeriesSmartCompliance Complete
    Manufacturers Part Number91103
    Case MaterialPlastic
    BrandFirst Aid Only