Tactical professionals know that excessive equipment only gets in the way in an emergency. With that in mind, the Trauma Pak with QuikClot® is designed to stop bleeding and control serious trauma at the scene so more advanced care can be sought later. Packed in a tough, waterproof pouch sized to fit in any pocket, the Trauma Pak with QuikClot® is easy to deploy: just rip open, pull out the QuikClot® dressing to quickly apply to any life-threatening bleeding. Use the other bandages and dressings as needed. A pamphlet with instructions and information on how to treat traumatic injuries is also included.
Contents:| Bandage Materials | Duct Tape |
| 1 - Bandage, Conforming Gauze, 3" | 1 - Duct Tape, 2" x 26" |
| 1 - Dressing, Gauze, Sterile, 2" x 2", Pkg./2 | |
| 1 - Dressing, Gauze, Sterile, 4" x 4", Pkg./2 | Fracture / Sprain |
| 1 - Bandage, Triangular |
| Bleeding | |
| 1 - Gloves, Nitrile (Pair), Hand Wipe | Wound Care |
| 1 - QuikClot® Sport™ 25g | 4 - Antiseptic Wipe |
| 1 - Trauma Pad, 5" x 9" | |
| Medical Information |
| 1 - Trauma and Accident Management Instructions |