Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Red Cross

Model # :WBB3220373

MPN #: 91052

American Red Cross Emergency Preparedness Backpack Red Cross Deluxe, 184 Pieces, Nylon Case

Product Description
Be prepared for when disaster hits with this emergency backpack for hurricanes, tornados, wildfires and earthquakes. The economically sized backpack can easily be stored in the home, car, or office. Stay ready for evacuation at a moments notice this hurricane season with this 184-piece backpack.

Features:
  • Survival and first aid supplies sustain 1 person for up to 3 days
  • Backpack with 4 organized compartments to easily and quickly locate supplies
  • Shoulder straps keep your hands free to help others during an emergency
  • American Red-Cross approved
  • Kit includes deluxe crank-powered combination flashlight/cell phone charger/radio, multi-tool and collapsible water jug
  • Bag has extra room to add personal items that may be needed
  • Removable vinyl organizer, with 7 pockets, provides additional organization for your supplies
  • 5 year shelf life for food and water


PRICE
$229.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth13 in
Height17 in
Weight8 lbs

Product Details

TypeEmergency Kit
Number of Pieces184
ColorRed
Package Quantity1
DescriptionEmergency Preparedness Backpack
Person Count1
Manufacturers Part Number91052
Case MaterialNylon
BrandAmerican Red Cross