Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Delta 9178-RB-DST, Leland Single Handle Pull-Down Kitchen Faucet, Venetian Bronze

Delta 9178-RB-DST, Leland Single Handle Pull-Down Kitchen Faucet, Venetian Bronze

Item #: WBB1229247

Not Yet Rated

$533.30 up to 26% OFF

Price: $395.95

Save $19.80 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Elkay LK6000CR, Everyday Pull-Out Kitchen Faucet, Chrome, Single Lever Handle

Elkay LK6000CR, Everyday Pull-Out Kitchen Faucet, Chrome, Single Lever Handle

Elkay LK6000LS, Everyday Pull-Out Kitchen Faucet, Lustrous Steel, Single Lever Handle

Elkay LK6000LS, Everyday Pull-Out Kitchen Faucet, Lustrous Steel, Single Lever Handle

Delta 9178-DST, Leland Single Handle Pull-Down Kitchen Faucet, Chrome

Delta 9178-DST, Leland Single Handle Pull-Down Kitchen Faucet, Chrome

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS

Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS

Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

Delta 9178-RB-DST, Leland Single Handle Pull-Down Kitchen Faucet, Venetian Bronze

A charming teapot-inspired series of faucets for the entire home. Timeless design is a perfect marriage of both form and function. High-arc spout swivels 360° for complete sink access. The pull-down spray wand features a 59 hose providing a 20 reach. Single Handle control provides ease of operation with one hand. Optional escutcheon for three hole mounting included.

Weights & Dimensions

  • Spout Reach 9-1/8 in
  • Deck Plate 10-3/4 in
  • Height 14-7/8 in
  • Centers 8 in
  • Spout Height 7-7/8 in

Product Details

  • Mounting Location Deck
  • Liters per Minute 6.8 LPM
  • Number of Faucet Handles 1
  • Gallons per Minute 1.8 gal/min
  • Faucet Holes 1 or 3
  • Brand Delta
  • Series Leland
  • Manufacturers Part Number 9178-RB-DST
  • Valve Type Diamond™ Seal Valve
  • Features Pullout Spray
  • Color Family Brown
  • Handle Style Single

Compliance & Certifications

  • CALGreen Standard Yes
  • WaterSense Certified No
  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Delta 9178-RB-DST, Leland Single Handle Pull-Down Kitchen Faucet, Venetian Bronze

Delta 9178-RB-DST, Leland Single Handle Pull-Down Kitchen Faucet, Venetian Bronze

Item #: WBB1229247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant