Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121099

MPN #: 2LG162

Pioneer Legacy 2LG162 Single Lever Kitchen Faucet with Spray-On-Deck Polished Chrome

Product Description
The Legacy Collection of faucets proves that classic design will never go out of style. With elegant curves and enduring quality, you can be sure your Legacy faucets will provide a sophisticated aesthetic to any design. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Legacy faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
  • Metal Lever Handles
  • Spout Swivel 360 Degree
  • 9-11/16" Reach, 5-7/8" From Deck to Aerator
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • 3-Hole 8" Installation
  • Side Spray Assembly on Deck With Quick Connect
  • With 1.5 GPM Flow Rate


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/16 in
Depth11-7/16
Height8 in
Max Deck Thickness1-3/8
Centers3-Hole 8" Installation in
Connection Size1/2 in
ConnectionIPS-Male
Spout Reach9-11/16 in
Spout Height5-7/8 in

Product Details

Flow Rate1.5
ColorSilver
StyleTraditional
Mounting LocationDeck Mount
FinishPolished Chrome
MaterialBrass
Manufacturers Part Number2LG162
Faucet Holes3
Handle StyleLever
BrandPioneer