- Metal Lever Handle
- Pull-Out Head with 2 Spray Patterns Swivel 180 Degree With Quick Connect Spray Head Hose
- 8-3/4" Reach, 5-3/16" From Deck to Aerator
- Ceramic Disc Cartridge with Temperature Limit Cap
- 1 or 3-Hole 8" Installation, Deck Cover Plate Included
- Ball Joint Swivel Spray Head
- Easy-Install 30" Flex Supply Lines With 3/8" Connections
- With 1.5 GPM Flow Rate
Olympia Elite K-5030 Single Handle Pull-Out Kitchen Faucet Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Classic Versatility + Customizable Performance The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/16 in |
| Depth | 11-1/8 |
| Height | 8 in |
| Max Deck Thickness | 2 |
| Centers | 1 or 3-Hole 8" Installation in |
| Connection Size | 3/8 in |
| Connection | Compression |
| Spout Reach | 8-3/4 in |
| Spout Height | 5-3/16 in |
Product Details
| Flow Rate | 1.5 |
| Color | Silver |
| Style | Traditional |
| Mounting Location | Deck Mount |
| Finish | Polished Chrome |
| Material | Metal |
| Manufacturers Part Number | K-5030 |
| Faucet Holes | 1 or 3 |
| Handle Style | Lever |
| Brand | Olympia |