Beta 952 Sliding T-Handle Wrench, 6-Point Swivel Socket, Metric 17mm
Write a Review
|
Questions & Answers (0)
Product Description
The 952 series of 6-point spinner drivers from Beta Tools are great for quick, repeated screwing operations and feature a sliding T-handle that can turn into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. A safety catch prevents the handle from sliding out to avoid accidental slips or detachment. The swiveling socket and extended length allows access in the tightest spaces. The 6-point female socket fits metric (mm) hex fasteners. The socket can swivel to a maximum of 90 degrees static or 50 degrees rotating. The articulated joint maintains its function over the years, with no adjustment required. This wrench fits fasteners with a 17mm metric hex. The leg measures 450mm long , and the handle measures 200mm long. The socket is 23.4mm OD, and the hex is 12mm deep.
PRICE
$66.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 |
| Socket Depth Style | Standard |
| Size | 17mm |
Product Details
| Socket/Wrench Points | 6 |
| Measuring System | Metric |
| Color | Silver |
| Manufacturers Part Number | 9520017 |
| Brand | Beta |
| Points | 6 |