Global Furniture 9300 Series 42"W 5 Drawer Binder Lateral File Cabinet, Putty
Write a Review
|
Questions & Answers (0)
Product Description
Designed with Full Pull Handles the 9300P Series gives you contract styling at an economical price. All fixed front lateral files drawers ("B" & "L") hold letter, legal and A4 Metric file sizes with side-to-side haning file bars provided. Receding front "B" door openings accommodate three ring binders. Central core removable cam lock. Interlock system prevents tipping by allowing only one drawer open at a time. 30"w, 36"w and 42"w Center Pull or Full Pull (P) configurations available.
PRICE
$1,539.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 18 in |
| Height | 65-1/4 in |
| Min Width | 42 in |
| Max Depth | 18 in |
| Max Height | 65-1/4 in |
| Min Depth | 18 in |
| Min Height | 65-1/4 in |
| Max Width | 42 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| For Use With | Filing |
| Number of Drawers | 5 |
| Material | Steel |
| Manufacturers Part Number | 9342P-5F1H-DPT |
| Brand | Global Furniture Group |
| File Size Type | Legal, Letter & A4 |
| Color | Gray |
| Series | 9300 Series |
| Handle Type | Full Pull |
| Casters | No |
| Glides Included | Yes |
| Package Quantity | 1 |
| Base Type | Frame |
| Lock Included | Yes |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | "Greenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards" |