Global Furniture 9300 Series 42"W 5 Drawer Binder Lateral File Cabinet, Gray
Write a Review
|
Questions & Answers (0)
Product Description
These premium lateral files measure a generous 18"D and stores large items such as 3-ring binders and 11" x 15" computer print-out binders in the extra large 13-5/16"H top drawers. Top 2 drawers are 13-5/16?öH; only the top drawer is fully retractable. The remaining 3 drawers measure 11-3/16"H, making them perfect for legal and letter file folders. Quality features include factory installed folder rails, smooth glide steel ball bearing suspensions and full width drawer pulls. Folder rails in each file drawer allow side-to-side filing; purchase Optional Front to Back Bars for convenient front-to-back filing. Central system locks all drawers. Anti-tip feature allows only 1 drawer open at a time. Meets ANSI/BIFMA and ISTA standards.
PRICE
$1,539.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 18 in |
| Height | 65-1/4 in |
| Weight Capacity | 110 / Shelf lbs |
| Weight | 275 lbs |
| Min Width | 42 in |
| Max Depth | 18 in |
| Min Depth | 18 in |
| Max Width | 42 in |
Product Details
| Assembly Required | No |
| File Size Type | Legal & Letter |
| Color | Gray |
| Series | 9300 Series |
| Number of Drawers | 5 |
| For Use With | Filing |
| Saa Reference | B919878 LF8F425-05 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 9342P5F1H-LGR |
| Base Type | Leveling Feet |
| Collection | 9300 Series Lateral Files |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards |