Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WB240130PY

MPN #: 43822CPA

FireKing Fireproof 4 Drawer Lateral File Cabinet, Letter & Legal Size, 37-1/2"W x 22"D x 53"H, Putty

Product Description
Ensure the safety of your vital documents. These fireproof file cabinets meet UL impact requirements: Cabinet remains locked and intact without damage to paper contents after enduring 1,500°F, a drop from 30'H and heating to 1,500°F again. Meets the UL 2,000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.

The construction features 2" thick walls, a full suspension cradle and spring loaded following block to keep contents in place. The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. We're so confident about these files that we include a Lifetime Limited Warranty on all operable parts. And if your file is ever damaged by fire, we offer Free Replacement. Chip and scratch resistant powder coated finish.



PRICE
$5,882.25

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/2 in
Depth22 in
Height53 in
Weight955 lbs
Inside Diameter Depth16-3/4 in
Min Width37-1/4 in
Inside Diameter Height10-1/4 in
Max Depth22 in
Max Height53 in
Min Depth22 in
Min Height53 in
Inside Diameter Width31-3/4 in
Max Width37-1/4 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock, Keyed Differently
Number of Drawers4
MaterialSteel
Manufacturers Part Number43822CPA
BrandFireKing
File Size TypeLegal
ColorTan
Base TypeFrame

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Fire RatingFireproof
CertificationsUL 350, ETL