Vikan 93246 Spray Gun, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for cleaning floors, work surfaces, walls, and machinery. By applying a variable amount of tension on the rubber insulated trigger, the user can control the pressure. The tool is suitable for many cleaning applications, including rinsing off work surfaces and walls after chemical foaming. The water jet can also be adjusted using the screw at the end of gun. An arrow on the water gun indicates the spray direction of the water jet. Included adapter fits to our Automatic Shut Off Coupling (0703US) or the Hose Clamp (0701) can be used to attach it directly to a hose.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-7/64 in |
| Depth | 5-9/32 in |
| Height | 2-1/4 in |
| Weight | 2 lbs |
| Inlet Size | 3/4 GHT in |
Product Details
| Material | Rubber Grip /Brass/Stainless Steel |
| Color | Yellow |
| Manufacturers Part Number | 93246 |
| Max Temperature | 203° F (95° C) °F |
| Max PSI | 348 psi |
| Brand | Vikan |
Compliance & Certifications
| Certifications | Not FDA Compliant |