Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3786442

MPN #: N1ABX

Sani-Lav® Low-Flow Mid-Sized Industrial Hot Water Spray Nozzle with 3/4" GHT Inlet, Black

Product Description
Designed for use in the food processing industry and built to withstand the harshest working conditions. A lightweight, heavy-duty Aluminum body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. Insulated rubber cover with yellow direction arrows.

Specifications:
  • Max Temperature: 200°F/93°C
  • Flow Rate: 3.3 GPM at 100 PSI


PRICE
$73.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Size3/4 GHT in

Product Details

Flow Rate3.3 GPM
Handle MaterialStainless Steel
MaterialAluminum/Stainless Steel/Brass
ColorBlack
Manufacturers Part NumberN1ABX
Max Temperature200 °F
Max PSI150 psi
BrandSani-Lav