Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TZ Case

Model # :WBB844772

MPN #: TZ0013-DPI

TZ Case, Pistol Case, 16"L x 13"W x 5"H, Black Diamond Plate

Product Description
Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case!

Features:
  • 4 Pistol Case
  • Aluminum Frame
  • Aluminum or PVC Panels
  • One Handle
  • Two Key Lock Draw Latches
  • Removable Tool Pallet
  • Convoluted Foam in lid
  • Two layers of removable Pick
  • n
  • Pluck foam in bottom of case


PRICE
$92.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width13 in
Height5 in
Inside Length44-1/4 in
Inside Width8-5/16 in
Inside Height3-1/8 in
Weight5 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Latch
TypePistol Case
ColorBlack
Capacity4 Pistols
FinishPowder Coat
MaterialAluminum Frame and PVC Panels
Manufacturers Part NumberTZ0013-DPI
WaterproofYes
BrandTZ Case