Beta 941 T-Handle Socket Wrench, 6/12 Points, 10mm x 10mm Opening
Write a Review
|
Questions & Answers (0)
Product Description
This T-handle socket driver from Beta Tools makes quick work of metric (mm) hex-head fasteners, even in hard-to-reach areas. The ergonomic handle provides a comfort grip while delivering high torque. This wrench has a 10mm 6-point socket on the extended leg and a 10mm 12-point socket on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle for easy identification. Overall length (including deep hex end) is 9.29". Overall handle length (including 12-point end)is 4.37".
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/16 in |
| Size | 10 x 10 mm in |
| Opening Size | 10 x 10 mm in |
Product Details
| Type | T-Handle Socket Wrench |
| Socket/Wrench Points | 6, 12 |
| Measuring System | Metric (MM) |
| Color | Silver |
| Opening Type | Socket Wrench |
| Manufacturers Part Number | 9410110 |
| Brand | Beta |
| Points | 6, 12 |