Brady® Traffic Control Paddle, 2 Sided, Stop Sign, Aluminum, 18"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
Traffic Control Paddles are extremely durable providing years of on-the-job use. 12"L handle. Aluminum, White on Red, 18 in H x 18 in W, STOP Traffic Control Paddle: Aluminum, White on Red, 18 in H x 18 in W, STOP.
PRICE
$89.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 18 in |
| Weight | 2 lbs |
| Size | 18"H x 18"W |
| Handle Length | 12" |
Product Details
| Sign Legend | Stop |
| Type | Reflective |
| Color | White/Red |
| Material | Aluminum |
| Description | Stop |
| Legend Heading | Caution |
| Manufacturers Part Number | 57755 |
| Shape | Octagon |
| Brand | Brady |