Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB944863

MPN #: JCS-MAS-5

Proto JCS-MAS-5 Modular Set 5

Product Description
Proto® Modular Set 5

Features:
  • 79 Piece Kit
  • 1/4", 3/8" & 1/2" Drive Sizes
  • Overall Weight of 53.12 lbs.
Includes:
  • (13) Crowfoot Wrenches
  • (10) Extractors
  • (6) Individual Impact Sockets
  • (2) Insert Bit Screwdrivers
  • (2) Insert Bits
  • (10) Nut Drivers
  • (14) Open End Wrenches
  • (11) Pullers
  • (1) Putty Knife


PRICE
$3,489.00

1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight53.1
Drive Size1/4, 3/8, 1/2 in

Product Details

TypeModular Tool Set
Number of Pieces79
Package Quantity1
DescriptionModular Set 5
Manufacturers Part NumberJCS-MAS-5
BrandProto