Allegro 9500-15 8 Inch Diameter Ducting (15' Length)
Write a Review
|
Questions & Answers (0)
Product Description
8" Diameter Ducting (15' Length), Vinyl and polyester materials, Single-Ply, Retractable, Non-collapsible design
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Diameter | 8 in |
| Fan Diameter | 8 in |
Product Details
| Type | 8" Diameter Ducting |
| Material | Vinyl / Polyester |
| Color | Yellow & Black |
| Manufacturers Part Number | 9500-15 |
| For Use With | Allegro Industries Model 9518-03, 9518-03S, 9518-13 & 9518-13S |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |