Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Beta

Model # :WBB3196181

MPN #: 009510771

Beta 951 6 Piece SAE Sliding T-Handle Hex Key Allen Wrench Set

Product Description
The 951 series of spinner driver hex keys feature a sliding T-handle that turns into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. All three ends (extended end plus both ends of the handle) have the same SAE (fractional inch) size male hex drive. The sliding bar can be stopped in the required position throughout the length with a safety catch to prevent the bar from slipping out. Designed and manufactured in Italy, this alloy steel T-handle allen wrench has a wide range of uses including automotive car repair, appliance repair, furniture assembly, bicycle repair, and mechanical repair. The sliding T handle hex key is ideal for both industrial and automotive professionals as well as home-owners. This 6-piece SAE (fractional inch) set includes sizes 1/8", 3/16", 7/32", 1/4", 5/16", 3/8".

Features:
  • Designed to develop high torque values
  • Calibrated hexagon ends, for perfect screw fit
  • Hexagon bar can be stopped in required position throughout length; a safety catch prevents bar from coming out


PROMOTIONAL PRICE
$188.33

was $249.95
Save $61.62 (25%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Tip SizeVarious (Set) in
Short Arm LengthVarious (Set) in
Set Size Range1/8 - 3/8

Product Details

TypeHex Key Set
Measuring SystemSAE (Fractional)
Number of Pieces6
Case/Stand/Pouch IncludedCase
ColorSilver
StyleT-Handle
Package Quantity1
Manufacturers Part Number009510771
BrandBeta